

INA
INA
KUVE-20-B-W1-G2-V2/380
INA INA
描述
INA KUVE-20-B-W1-G2-V2/380 ; 精机产品/导轨+滑块
Profile Rail Assembly; 380MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUVE Series; G2 Accuracy Class; With Four Row Full Complement Ball Set
制造商部件号
INA KUVE-20-B-W1-G2-V2/380
BDI部件号
27466603
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/KUVE-20-B-W1-G2-V2-380/p/27466603
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
380MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUVE Series; G2 Accuracy Class; With Four Row Full Complement Ball Set
详细描述
Profile Rail Assembly; 380MM Rail Length; 20MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUVE Series; G2 Accuracy Class; With Four Row Full Complement Ball Set