

IKO
IKO
MLFG 18 C1 R240 H/S
IKO IKO
Description
IKO MLFG 18 C1 R240 H/S
Linear Profile Rail Assembly; Number of Carriages 1; 240MM Length; Stainless Steel Material
Part #
MLFG 18 C1 R240 H/S
BDI #
24977413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/MLFG-18-C1-R240-H-S/p/24977413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00124
Noun
Assembly
Keyword String
Linear Profile Rail
Manufacturer URL
https://www.ikont.com
Product Detail
Linear Profile Rail Assembly
Product Specification
Number of Carriages 1; 240MM Length; Stainless Steel Material
Long Description
Linear Profile Rail Assembly; Number of Carriages 1; 240MM Length; Stainless Steel Material