对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NS200140AL1PCZ-K1 F10 https://www.bdiexpress.com/medias/INDNSKLNRGUD-24997389-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MHxpbWFnZS9qcGVnfGFEZzVMMmhqTnk4eE1ERTBNVGsxTWpBME9URTRNaTlKVGtST1UwdE1UbEpIVlVSZk1qUTVPVGN6T0RsZk16QXdXRE13TUM1cWNHY3xmOTlmNTkzM2E0MzgxNDY2OTcxZGMxOTk4M2EzMDVjMjU2NDVhNmY5MzUxMjVjNWExMzY3OWM0M2EzYmQzNGZk
24997389 方导轨总成 

NSK NSK

NS200140AL1PCZ-K1 F10

描述

NSK NS200140AL1PCZ-K1 F10

Profile Rail Assembly; 20MM Rail Width; 140MM Rail Length; 28MM Overall Height; 42MM Block Width; 65.2MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile

制造商部件号

NS200140AL1PCZ-K1 F10

BDI部件号
24997389

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
NSK
制造商名称
NSK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
20MM Rail Width; 140MM Rail Length; 28MM Overall Height; 42MM Block Width; 65.2MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile
详细描述
Profile Rail Assembly; 20MM Rail Width; 140MM Rail Length; 28MM Overall Height; 42MM Block Width; 65.2MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load and Standard Type; Square Low Profile