https://www.bdiexpress.com/medias/INDNSKLNRGUD-24997389-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MHxpbWFnZS9qcGVnfGFEZzVMMmhqTnk4eE1ERTBNVGsxTWpBME9URTRNaTlKVGtST1UwdE1UbEpIVlVSZk1qUTVPVGN6T0RsZk16QXdXRE13TUM1cWNHY3xmOTlmNTkzM2E0MzgxNDY2OTcxZGMxOTk4M2EzMDVjMjU2NDVhNmY5MzUxMjVjNWExMzY3OWM0M2EzYmQzNGZk
https://www.bdiexpress.com/medias/INDNSKLNRGUD-24997389-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MHxpbWFnZS9qcGVnfGFEZzVMMmhqTnk4eE1ERTBNVGsxTWpBME9URTRNaTlKVGtST1UwdE1UbEpIVlVSZk1qUTVPVGN6T0RsZk16QXdXRE13TUM1cWNHY3xmOTlmNTkzM2E0MzgxNDY2OTcxZGMxOTk4M2EzMDVjMjU2NDVhNmY5MzUxMjVjNWExMzY3OWM0M2EzYmQzNGZk
NSK
NSK
NS350230AL1PCZ-K1
NSK NSK
描述
NSK NS350230AL1PCZ-K1
Profile Rail Assembly; 230MM Rail Length; 34MM Rail Width; 27.5MM Rail Height; 80MM Pitch; 108MM Carriage Length; 70MM Carriage Width; 1 Carriage/Rail; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load; Square Low Profile
制造商部件号
NS350230AL1PCZ-K1
BDI部件号
25121552
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/NS350230AL1PCZ-K1/p/25121552
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00124
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
230MM Rail Length; 34MM Rail Width; 27.5MM Rail Height; 80MM Pitch; 108MM Carriage Length; 70MM Carriage Width; 1 Carriage/Rail; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load; Square Low Profile
详细描述
Profile Rail Assembly; 230MM Rail Length; 34MM Rail Width; 27.5MM Rail Height; 80MM Pitch; 108MM Carriage Length; 70MM Carriage Width; 1 Carriage/Rail; Normal Grade Accuracy; Slight Preload; Lubricating Unit; High Load; Square Low Profile
