

NIPPON LINEAR
NIPPON LINEAR
SGL20HTEB1-187T N EQ 33/34
NIPPON LINEAR NIPPON LINEAR
Description
SGL20HTEB1-187T N EQ 33/34 BEARING ; LINEAR SLIDE GUIDE 30MM X 21.5MM X 63MM
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 187MM Rail Length; 21.5MM Rail Width; 187MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
Part #
SGL20HTEB1-187T N EQ 33/34
BDI #
21450780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Complete-Assemblies/Profile-Rail-Assemblies/SGL20HTEB1-187T-N-EQ-33-34/p/21450780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00220
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.nbcorporation.com
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 187MM Rail Length; 21.5MM Rail Width; 187MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series SGL-HTE; 187MM Rail Length; 21.5MM Rail Width; 187MM OA Length; 63MM OA Width; 30MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw