Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LTR50UUZZ+1613L
27572060 Ball Screw Assemblies 

THK THK

LTR50UUZZ+1613L

Description

LTR50UUZZ+1613L LINEAR ASSEMBLY

Ball Screw Assembly; 50MM Spline Shaft; 1613MM Shaft Length; Rotary; 1 Ball Nut; For LTR Series Ball Spline

Part #

LTR50UUZZ+1613L

BDI #
27572060

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
THK
Manufacturer Name
THK
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
L00124
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw
Manufacturer URL
https://www.thk.com
Product Detail
Ball Screw Assembly
Product Specification
50MM Spline Shaft; 1613MM Shaft Length; Rotary; 1 Ball Nut
Long Description
Ball Screw Assembly; 50MM Spline Shaft; 1613MM Shaft Length; Rotary; 1 Ball Nut; For LTR Series Ball Spline