Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FT 2515 N B2 https://www.bdiexpress.com/medias/INDIKOXXXXXX-FT-FLT-RLLER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDR8aW1hZ2UvanBlZ3xhR1JtTDJneU5TOHhNRFEyTmpnMk1EUXdNRFkzTUM5SlRrUkpTMDlZV0ZoWVdGaGZSbFJmUmt4VVgxSk1URVZTWHpNd01IZ3pNREF1YW5Cbnw3OTNmZjI5YmU3Zjk5MTVmOTA5MjQzYzI3YTBmYmQ0OWJmODk1NjBhMTNhMWEwN2FkNTk2YzkxN2Q3OWM5OTUx
23284050 Slide Accessories 

IKO IKO

FT 2515 N B2

Description

FT 2515 N B2 SR FLAT ROLLER CAGE ; 25MM ROLLER 45MM L X 15MM W RETAINER

Assembly; Needle Roller Cage; 47.5 MM L X 15 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway

Part #

FT 2515 N B2

BDI #
23284050

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.005
EAN
4549557028663
Product Group - BDI
L00220
Product Name
Assembly
Product Type
Needle Roller Cage
Size
47.5 MM L X 15 MM W
Used With
RW | RWB | SR | GSN Guideway
Material
Cage: Synthetic Resin
Inch - Metric
Metric
Other Features
Flat | 2.5 MM Roller Dia | Single Row
Category - BDI
Linear Slide Accessories
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
Manufacturer Item Number
FT2515NB2
Weight / LBS
0.009
Long Description
Assembly; Needle Roller Cage; 47.5 MM L X 15 MM W; Cage: Synthetic Resin; Used with RW | RWB | SR | GSN Guideway