Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWEAV 3015 https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-EAV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDN8aW1hZ2UvanBlZ3xhR0prTDJneFppODRPVFl3TnpBMk5qUXhPVFV3TG1wd1p3fDZmZjcxNGRkYTM0YmUwYzQ3NjI4NzcwZTMwNjM0MmIzNjdjNDFkMDY1NzIyYzg3OGE5ZjNhMDI3ZmQ5NTAwZGU
1241070 Slide Accessories 

EWELLIX EWELLIX

LWEAV 3015

Description

LWEAV 3015 RAIL END PIECE

End Piece; 6 MM L X 17.2 MM W X 15 MM H; Used with LWV3015 Rail

Part #

LWEAV 3015

BDI #
1241070

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.005
EAN
7333314317346
Product Group - BDI
L00220
Product Name
End Piece
Size
6 MM L X 17.2 MM W X 15 MM H
Used With
LWV3015 Rail
Inch - Metric
Metric
Other Features
M3 DIN 84 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEAV 3015
Weight / LBS
0.011
Long Description
End Piece; 6 MM L X 17.2 MM W X 15 MM H; Used with LWV3015 Rail