EWELLIX
EWELLIX
LWEAV 5025
EWELLIX EWELLIX
Description
LWEAV 5025 RAIL END PIECE
End Piece; 8.9 MM L X 28 MM W X 25 MM H; Used with LWV5025 Rail
Part #
LWEAV 5025
BDI #
1241071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWEAV-5025/p/1241071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.024
EAN
7333314317384
Product Group - BDI
L00220
Product Name
End Piece
Size
8.9 MM L X 28 MM W X 25 MM H
Used With
LWV5025 Rail
Inch - Metric
Metric
Other Features
M6 DIN 84 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWEAV 5025
Weight / LBS
0.042
Long Description
End Piece; 8.9 MM L X 28 MM W X 25 MM H; Used with LWV5025 Rail