https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWERC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzOXxpbWFnZS9qcGVnfGFHTmpMMmc0TUM4eE1EYzJPRGszTVRJek5UTTFPQzlKVGtSVFMwWkJRMU5TV1ZoZlJWQkRYMHhYUlZKRFh6TXdNSGd6TURBdWFuQm58NmE3YWQ4NDg0YWRiMzUyYTNmOGE5YzExODI2YjhhNTVmYTlkNjAxOTgzOGVlM2MzZDU4ZWVlMDZiM2UxMmI3OQ
https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-LWERC-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzOXxpbWFnZS9qcGVnfGFHTmpMMmc0TUM4eE1EYzJPRGszTVRJek5UTTFPQzlKVGtSVFMwWkJRMU5TV1ZoZlJWQkRYMHhYUlZKRFh6TXdNSGd6TURBdWFuQm58NmE3YWQ4NDg0YWRiMzUyYTNmOGE5YzExODI2YjhhNTVmYTlkNjAxOTgzOGVlM2MzZDU4ZWVlMDZiM2UxMmI3OQ
EWELLIX
EWELLIX
LWERC 9
EWELLIX EWELLIX
Description
LWERC 9 RAIL END PIECE
End Piece; 7 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail
Part #
LWERC 9
BDI #
1240520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERC-9/p/1240520
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.014
EAN
7333314310712
Product Group - BDI
L00220
Product Name
End Piece
Size
7 MM L X 19.7 MM W X 22 MM H
Used With
LWR9 Rail
Inch - Metric
Metric
Other Features
M6 DIN 7991 Attachment Screw | With Plastic Wiper and Sealing Lip
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERC 9
Weight / LBS
0.031
Long Description
End Piece; 7 MM L X 19.7 MM W X 22 MM H; Used with LWR9 Rail
