对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LWERV 6 https://www.bdiexpress.com/medias/INDSKFACSRYX-EPC-EAV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDN8aW1hZ2UvanBlZ3xhR0prTDJneFppODRPVFl3TnpBMk5qUXhPVFV3TG1wd1p3fDZmZjcxNGRkYTM0YmUwYzQ3NjI4NzcwZTMwNjM0MmIzNjdjNDFkMDY1NzIyYzg3OGE5ZjNhMDI3ZmQ5NTAwZGU
1240527 滑块配件 

EWELLIX EWELLIX

LWERV 6

描述

EWELLIX LWERV 6

End Piece; 4 MM L X 17.8 MM W X 15 MM H; Used with LWRV6 Rail

制造商部件号

LWERV 6

BDI部件号
1240527

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
最低订购量
EAN条码
7333314310804
重量 / Kilogram
0.005
Product Group - BDI
L00220
产品名称
End Piece
尺寸
4 MM L X 17.8 MM W X 15 MM H
与...一起用
LWRV6 Rail
英寸 - 公制
Metric
其它特点
M3 DIN 84 Attachment Screw | Without Wiper
类别 - BDI
Slide Accessories
名称
End Piece
制造商货号
LWERV 6
重量/磅
0.011
详细描述
End Piece; 4 MM L X 17.8 MM W X 15 MM H; Used with LWRV6 Rail