EWELLIX
EWELLIX
LWGD 12
EWELLIX EWELLIX
Description
LWGD 12 MOUNTING SCREW ; NON-RETURNABLE
Screw; Attachment; M8 X 48 MM L; Used with LW Series Rail
Part #
LWGD 12
BDI #
1240531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWGD-12/p/1240531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0.022
EAN
7333314310842
Product Group - BDI
L00220
Product Name
Screw
Product Type
Attachment
Size
M8 X 48 MM L
Used With
LW Series Rail
Inch - Metric
Metric
Other Features
11.3 MM Screw Head Dia | 17 MM Thread Length | 6.2 MM Stud Dia
Category - BDI
Slide Accessories
Harmonized Tariff Code
7318.15.00.00
Noun
Screw
Keyword String
Attachment
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWGD 12
Weight / LBS
0.048
Long Description
Screw; Attachment; M8 X 48 MM L; Used with LW Series Rail