EWELLIX
EWELLIX
FLBU 40 KMT
EWELLIX EWELLIX
Description
FLBU 40 KMT BALL SCREW SUPPORT BEARING ; NON-RETURNABLE M/1119663
Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 40MM Nominal Screw Diameter; 53MM Housing/Block Length; 120MM Outside Diameter; 11MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Part #
FLBU 40 KMT
BDI #
20304218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/FLBU-40-KMT/p/20304218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.188
EAN
7333314092854
Product Group - BDI
B02222
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1119663
Manufacturer Internal Number
M/1119663
Weight / LBS
4.82371
Product Detail
Ball Screw Linear End Support Block
Product Specification
Ball Screw Support Bearing, With Kmt Nut, Flanged; Flanged Bearing Unit; 40MM Nominal Screw Diameter; 53MM Housing/Block Length; 120MM Outside Diameter; 11MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Long Description
Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 40MM Nominal Screw Diameter; 53MM Housing/Block Length; 120MM Outside Diameter; 11MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut