Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLBU16 KMT https://www.bdiexpress.com/medias/INDEWXXXXXXX-FLBU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzV8aW1hZ2UvanBlZ3xhRFV6TDJoaU5pOHhNREk1TXpVeE5qSXdOakV4TUM5SlRrUkZWMWhZV0ZoWVdGaGZSa3hDVlY4ek1EQjRNekF3TG1wd1p3fDk4ZTc1NDYzODExMzhlMTM2NmIyODc3YTVhY2Q4MmI3NjhhOGY5MDYyYTkzNTRhM2M5NWM1YjdhOTg2ZGNmYjg
20304216 Ball Screw Support Bearings 

EWELLIX EWELLIX

FLBU16 KMT

Description

FLBU16 KMT BALL SCREW SUPPORT BEARING ; NON-RETURNABLE

Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 16MM Nominal Screw Diameter; 37MM Housing/Block Length; 76MM Outside Diameter; 6.6MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut

Part #

FLBU16 KMT

BDI #
20304216

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.621
EAN
7333314092830
Product Group - BDI
B02222
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1118208
Manufacturer Internal Number
M/1118208
Weight / LBS
1.36907
Product Detail
Ball Screw Linear End Support Block
Product Specification
Ball Screw Support Bearing, With Kmt Nut, Flanged; Flanged Bearing Unit; 16MM Nominal Screw Diameter; 37MM Housing/Block Length; 76MM Outside Diameter; 6.6MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut
Long Description
Ball Screw Linear End Support Block, With Kmt Nut, Flanged; Flanged Bearing Unit; 16MM Nominal Screw Diameter; 37MM Housing/Block Length; 76MM Outside Diameter; 6.6MM Mounting Hole Diameter; Ball Bearing; N Danger Class; High Precision; With Kmt Nut