对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PLBU40 SELF LOCKING PACKED/FLBU40 KMT6/ https://www.bdiexpress.com/medias/INDSKFESBLK-PM-PLBU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNHxpbWFnZS9qcGVnfGFHRTVMMmcxT1M4eE1EYzNNVEEyT1RBME1qY3hPQzlKVGtSVFMwWkZVMEpNUzE5UVRWOVFURUpWWHpNd01IZ3pNREF1YW5CbnwwYjM5ZGE4MWE4MWQyZjAxZDM5ZGY4MTM4NjljYzRkMmNhNWI0ZDIxN2QxMmY2ZWUzNDUzMTc3ZTEyODFhYTQw
1241040 丝杠支撑轴承 

EWELLIX EWELLIX

PLBU40 SELF LOCKING PACKED/FLBU40 KMT6/

描述

EWELLIX PLBU40 SELF LOCKING PACKED/FLBU40 KMT6/

End Support Block; Plummer Housing; 30MM Bore; 126MM Housing/Block Length; 64MM Overall Width; 98MM Overall Height; 58MM Base to Center of Shaft; 13MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

制造商部件号

PLBU40 SELF LOCKING PACKED/FLBU40 KMT6/

BDI部件号
1241040

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00112
产品名称
End Support Block
壳体形状
Plummer
滚动体
Ball Bearing
轴承数量
Double
材料
Steel
英寸 - 公制
Metric
其它特点
Angular Contact | Plummer Housing | Back to Back Bearing Arrangement | Self Locking Nylstop Nut | Secondary Mounting Hole Size 9.7 MM
类别 - BDI
Support Block Bearings
名称
End Support Block
关键字串
Ball Screw Linear
制造商货号
PLBU40 SELF LOCKING PACKED
详细描述
End Support Block; Plummer Housing; 30MM Bore; 126MM Housing/Block Length; 64MM Overall Width; 98MM Overall Height; 58MM Base to Center of Shaft; 13MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
壳体长
4.961英寸 | 126毫米
总宽
2.52 英寸 | 64 毫米
安装孔直
0.512英寸 | 13毫米
孔径
1.181 英寸 | 30 毫米
底座到轴心
2.283 英寸 | 58毫米
总高
3.858 英寸 | 98 毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新