NOOK INDUSTRIES
NOOK INDUSTRIES
70740
NOOK INDUSTRIES NOOK INDUSTRIES
Description
70740 FLANGE NUT ; POWERAC STANDARD
Flange; Round; 4.325-12 Thread | 7.38 IN OD X 2.02 IN T; Steel; Used with 3.375 IN ACME Ball Nut
Part #
70740
BDI #
22853845
Details
729.7014863400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Accessories/70740/p/22853845
Your Price
$ 729.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
10.8
Product Group - BDI
L00112
Product Name
Flange
Size
4.325-12 Thread | 7.38 IN OD X 2.02 IN T
Material
Steel
Used With
3.375 IN ACME Ball Nut
Inch - Metric
Inch
Other Features
Black Oxide Finish | Bolt Circle Dia: 6.25 IN | Bolt Hole: 6 X 0.781 IN
Category - BDI
Ball Screw Accessories
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
70740
Weight / LBS
23.82
Long Description
Flange; Round; 4.325-12 Thread | 7.38 IN OD X 2.02 IN T; Steel; Used with 3.375 IN ACME Ball Nut