对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FLG7572 https://www.bdiexpress.com/medias/INDXXXACSRYX-FLG-RND-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzZ8aW1hZ2UvanBlZ3xhRGxoTDJnd05pOHhNREF5T0RVMk1UVTJNelkzT0M5SlRrUllXRmhCUTFOU1dWaGZSa3hIWDFKT1JGODBYek13TUhnek1EQXVhbkJufDIyMDQyZmRlYzYwMjNlMGNkMzUyNTg1OTk1MDY2YWFiYzU5Nzg2NTVjNzUyN2NjZDkwNDgzMWY5ZTNmZWU4YzM
21451372 滚珠丝杠配件 

NOOK INDUSTRIES NOOK INDUSTRIES

FLG7572

描述

NOOK FLG 7572 ; 轴承配件/法兰

Flange; Round; 1.967-18 NS-3 Thread | 4.2 IN OD X 0.832 IN T; Steel; Used with 1.5 IN ACME | 1.171 IN SBN | 1.25 IN SBN | 1.25 IN PRN Ball Nut

制造商部件号

FLG7572

BDI部件号
21451372

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 4
BDI- 美国 4

品牌
制造商名称
ALTRA INDUSTRIAL MOTION
最低订购量
重量 / Kilogram
0.45
Product Group - BDI
L00112
产品名称
Flange
尺寸
1.967-18 NS-3 Thread | 4.2 IN OD X 0.832 IN T
材料
Steel
与...一起用
1.5 IN ACME | 1.171 IN SBN | 1.25 IN SBN | 1.25 IN PRN Ball Nut
英寸 - 公制
Inch
其它特点
Black Oxide Finish | Bolt Circle Dia: 3.44 IN | Bolt Hole: 4 X 0.397 IN
类别 - BDI
Linear Ball Screw Accessories
名称
Flange
关键字串
Round Ball Screw
制造商货号
FLG7572
重量/磅
1
详细描述
Flange; Round; 1.967-18 NS-3 Thread | 4.2 IN OD X 0.832 IN T; Steel; Used with 1.5 IN ACME | 1.171 IN SBN | 1.25 IN SBN | 1.25 IN PRN Ball Nut