https://www.bdiexpress.com/medias/INDXXXACSRYX-FLG-RND-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzZ8aW1hZ2UvanBlZ3xhRGxoTDJnd05pOHhNREF5T0RVMk1UVTJNelkzT0M5SlRrUllXRmhCUTFOU1dWaGZSa3hIWDFKT1JGODBYek13TUhnek1EQXVhbkJufDIyMDQyZmRlYzYwMjNlMGNkMzUyNTg1OTk1MDY2YWFiYzU5Nzg2NTVjNzUyN2NjZDkwNDgzMWY5ZTNmZWU4YzM
https://www.bdiexpress.com/medias/INDXXXACSRYX-FLG-RND-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzZ8aW1hZ2UvanBlZ3xhRGxoTDJnd05pOHhNREF5T0RVMk1UVTJNelkzT0M5SlRrUllXRmhCUTFOU1dWaGZSa3hIWDFKT1JGODBYek13TUhnek1EQXVhbkJufDIyMDQyZmRlYzYwMjNlMGNkMzUyNTg1OTk1MDY2YWFiYzU5Nzg2NTVjNzUyN2NjZDkwNDgzMWY5ZTNmZWU4YzM
NOOK INDUSTRIES
NOOK INDUSTRIES
FLG8281
NOOK INDUSTRIES NOOK INDUSTRIES
描述
NOOK INDUSTRIES FLG8281 ; 紧固件/螺母
Flange; Round; 1.375-16 UN-3A Thread | 2.76 IN OD X 0.52 IN T; Steel; Used with 0.875 IN ACME | 1 IN ACME | 0.875 IN SBN | 0.875 IN PRN | 0.75 IN PRN Ball Nut
制造商部件号
NOOK INDUSTRIES FLG8281
BDI部件号
20072155
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0%E9%85%8D%E4%BB%B6/FLG8281/p/20072155
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.83
Product Group - BDI
L00112
产品名称
Flange
尺寸
1.375-16 UN-3A Thread | 2.76 IN OD X 0.52 IN T
材料
Steel
与...一起用
0.875 IN ACME | 1 IN ACME | 0.875 IN SBN | 0.875 IN PRN | 0.75 IN PRN Ball Nut
英寸 - 公制
Inch
其它特点
Black Oxide Finish | Bolt Circle Dia: 2.26 IN | Bolt Hole: 4 X 0.266 IN
类别 - BDI
Ball Screw Accessories
名称
Flange
关键字串
Round Ball Screw
制造商货号
FLG8281
重量/磅
1.82
详细描述
Flange; Round; 1.375-16 UN-3A Thread | 2.76 IN OD X 0.52 IN T; Steel; Used with 0.875 IN ACME | 1 IN ACME | 0.875 IN SBN | 0.875 IN PRN | 0.75 IN PRN Ball Nut
