Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WBK25L-31 https://www.bdiexpress.com/medias/INDNSKACSRYX-LCKNUT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MHxpbWFnZS9qcGVnfGFHVTBMMmd5TkM4eE1EYzJPRGt3TkRnNE1ERTFPQzlKVGtST1UwdEJRMU5TV1ZoZlRFTkxUbFZVWDFKT1JGOHpNREI0TXpBd0xtcHdad3w1MTVmYTQxNWQ1MzBjZGJiOTU4ZTQxMDNkMTMwODcxMTk4MzQxZjYwNWNiNDIyYjYyYmMyNzU1MmNmMTFlYWMy
1196769 Ball Screw Accessories 

NSK NSK

WBK25L-31

Description

WBK25L-31 BEARING LOCKNUT ; POR NON RETURNABLE 25MM BOREX45MM OD

Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit

Part #

WBK25L-31

BDI #
1196769

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.18
EAN
0029176487354
Product Group - BDI
L00112
Product Name
Locknut
Size
M25 X 1.5 Thread | 45 MM OD X 20 MM T
Material
Steel
Used With
WBK25DF-31 | WBK25DFD-31 End Support Unit
Inch - Metric
Metric
Other Features
Two M6 Set Screws
Category - BDI
Ball Screw Accessories
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Round Ball Screw
Manufacturer URL
Manufacturer Item Number
WBK25L-31
Weight / LBS
0.397
Long Description
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit