NOOK INDUSTRIES
NOOK INDUSTRIES
13205
NOOK INDUSTRIES NOOK INDUSTRIES
Description
13205 ACME SCREW ; POWERAC 2"-5 RH 12'
Ball Screw; 2" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20205 Ball Nut Series
Part #
13205
BDI #
22853561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/13205/p/22853561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
51.87
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20205
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
13205
Weight / LBS
114.36
Long Description
Ball Screw; 2" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20205 Ball Nut Series
Screw Length
144 Inch | 3657.6 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh