NOOK INDUSTRIES
NOOK INDUSTRIES
52125
NOOK INDUSTRIES NOOK INDUSTRIES
Description
52125 LINEAR BALL SCREW ; 31.75MM SCREW DIA 5.08MM THREAD LEAD
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40125 | 80125 Ball Nut Series
Part #
52125
BDI #
21574043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/52125/p/21574043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
9.5
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
40125 | 80125
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
52125
Weight / LBS
20.94
Long Description
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 72" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40125 | 80125 Ball Nut Series
Screw Length
72 Inch | 1,828.8 Millimeter
Screw Diameter
1.25 Inch | 31.75 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh