Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GTR1004EC5T-280/240 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115267-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE1MHxpbWFnZS9qcGVnfGFHRXpMMmhqWlM4eE1EQTNOalkzTXpRME1UZ3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFV5TmpkZk16QXdXRE13TUM1cWNHY3w2NWE4OTczNThjNzliMTJiY2Q2NGUzMTk5YmJjN2VmN2Q3ZTk4YWNkZjZiOWZiMTMyZGRhZjQzYzE1MWU1NDRk
25115335 Ball Screws 

BDI APPROVED BDI APPROVED

GTR1004EC5T-280/240

Description

BDI APPROVED GTR1004EC5T-280/240

Ball Screw; 10MM Diameter; 4MM Lead; Turn 2.5 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 240MM Stroke Length; 280MM Overall Length; Precision

Part #

GTR1004EC5T-280/240

BDI #
25115335

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.4
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Product Detail
Ball Screw
Product Specification
10MM Diameter; 4MM Lead; Turn 2.5 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 240MM Stroke Length; 280MM Overall Length; Precision
Long Description
Ball Screw; 10MM Diameter; 4MM Lead; Turn 2.5 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 240MM Stroke Length; 280MM Overall Length; Precision