

BDI APPROVED
BDI APPROVED
HIR1520TC5T-450/260
BDI APPROVED BDI APPROVED
Description
BDI APPROVED HIR1520TC5T-450/260
Ball Screw; 15MM Diameter; 20MM Lead; Turn 1.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 260MM Stroke Length; 450MM Overall Length; Precision
Part #
HIR1520TC5T-450/260
BDI #
25115317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/HIR1520TC5T-450-260/p/25115317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Product Detail
Ball Screw
Product Specification
15MM Diameter; 20MM Lead; Turn 1.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 260MM Stroke Length; 450MM Overall Length; Precision
Long Description
Ball Screw; 15MM Diameter; 20MM Lead; Turn 1.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 260MM Stroke Length; 450MM Overall Length; Precision