

BDI APPROVED
BDI APPROVED
HIR2005RC5T-400/210
BDI APPROVED BDI APPROVED
描述
BDI APPROVED HIR2005RC5T-400/210
Ball Screw; 20MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 210MM Stroke Length; 400MM Overall Length; Precision
制造商部件号
HIR2005RC5T-400/210
BDI部件号
25115337
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0/HIR2005RC5T-400-210/p/25115337
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.5
Product Group - BDI
L00112
名称
Screw
关键字串
Ball
产品明细
Ball Screw
产品规格
20MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 210MM Stroke Length; 400MM Overall Length; Precision
详细描述
Ball Screw; 20MM Diameter; 5MM Lead; Turn 2.75 X 1 Circuit; C5 Accuracy Grade; 0.005MM Axial Clearance; 210MM Stroke Length; 400MM Overall Length; Precision