Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg RM4040FHZ3-1303.0RW-XX-XX
27568007 Ball Screws 

THOMSON THOMSON

RM4040FHZ3-1303.0RW-XX-XX

Description

RM4040FHZ3-1303.0RW-XX-XX BALLSCREW ; 40MM X40MM X1303.0MM W/ KGF-D-4040-RH-K

Ball Screw; 40MM Thread Diameter; 40MM Thread Lead; Flanged Internal Ball Return Nut Style; Backlash Reduced; 1303MM Thread Length; Nut Face Right End; Polymer Wiper; Cut to length

Part #

RM4040FHZ3-1303.0RW-XX-XX

BDI #
27568007

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.10.00
Noun
Screw
Keyword String
Ball
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Ball Screw
Product Specification
40MM Thread Diameter; 40MM Thread Lead; Flanged Internal Ball Return Nut Style; Backlash Reduced; 1303MM Thread Length; Nut Face Right End; Polymer Wiper; Cut to length
Long Description
Ball Screw; 40MM Thread Diameter; 40MM Thread Lead; Flanged Internal Ball Return Nut Style; Backlash Reduced; 1303MM Thread Length; Nut Face Right End; Polymer Wiper; Cut to length