EWELLIX
EWELLIX
LSNS 30
EWELLIX EWELLIX
描述
EWELLIX LSNS 30
Support Block; Linear Ball Bearing; Standard Series ISO 3; 30MM Bore; 87MM Overall Length; 40MM Overall Width
制造商部件号
LSNS 30
BDI部件号
1423048
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%94%AF%E6%92%91%E5%9D%97/LSNS-30/p/1423048
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314274854
重量 / Kilogram
0.46
Product Group - BDI
L00220
名称
Support Block
关键字串
Shaft Linear
制造商货号
2201575
制造商内部编号
M/2201575
重量/磅
1.014
产品明细
Support Block
产品规格
Linear Ball Bearing; Standard Series ISO 3; 30MM Bore; 87MM Overall Length; 40MM Overall Width
详细描述
Support Block; Linear Ball Bearing; Standard Series ISO 3; 30MM Bore; 87MM Overall Length; 40MM Overall Width