Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A81420DD https://www.bdiexpress.com/medias/INDKTZLNRBRG-BL-A-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MTZ8aW1hZ2UvanBlZ3xhR1JrTDJnNU1pODVNekUxTURZek5UWXlNamN3TG1wd1p3fGU3ZTE2NjhiYTVmNGRlZGE5YTE2ODQxMzVhYWRlZGNkZDE0NzQwOGQxN2JjOTFjZTI0OWNkZDc4YzhjMDU2ZmE
21442978 Non-Mounted Bearings 

DIAMOND CASE DIAMOND CASE

A81420DD

Description

A81420DD LINEAR BEARING ; 12.7MM BORE 22.225MM OD 31.75MM LENGTH

1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

A81420DD

BDI #
21442978

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIAMOND CASE
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.04
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Precision | Wiper Seal
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
A81420DD
Weight / LBS
0.08
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.25 Inch | 31.75 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh