

PBC LINEAR
PBC LINEAR
FLC10
PBC LINEAR PBC LINEAR
Description
FLC10 LINEAR PLAIN BEARING ; 5/8" ID 1.12" OD 1.485" L CLOSED
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FLC10
BDI #
21453568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLC10/p/21453568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.04
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLC10
Weight / LBS
0.091
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh