Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBBR 40/HV6 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBBR-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5ODl8aW1hZ2UvanBlZ3xhREV4TDJoaE5pOHhNREk1TXpVd016RXpNVFkzT0M5SlRrUkZWMWhZV0ZoWVdGaGZURUpDVWw4MU1GOHpNREI0TXpBd0xtcHdad3w2ZTkzM2E2NWE3MjhlMzhiODUwMWQyYzIzYzAyNDgwMmFmNTRkNGQ3YWRmODM1ZjFkM2Y4NzMzNjc4MTM4NjUy
1303586 Non-Mounted Bearings 

EWELLIX EWELLIX

LBBR 40/HV6

Description

LBBR 40/HV6 LINEAR BALL BEARING ; CLOSED DESIGN

Linear Ball Bearing; Compact Series ISO 1; 40MM Shaft Diameter; 52MM Outside Diameter; 60MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Linear Ball Bearing; Stainless Steel

Part #

LBBR 40/HV6

BDI #
1303586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.13
EAN
7333314051158
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2201202
Manufacturer Internal Number
M/2201202
Weight / LBS
0.2866
Product Detail
Linear Ball Bearing
Product Specification
Compact Series ISO 1; 40MM Shaft Diameter; 52MM Outside Diameter; 60MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Stainless Steel
Long Description
Linear Ball Bearing; Compact Series ISO 1; 40MM Shaft Diameter; 52MM Outside Diameter; 60MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Linear Ball Bearing; Stainless Steel