Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LME254058NUUOP https://www.bdiexpress.com/medias/MFRIKOXXXXXX-LM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFHRm1MMmc1T0M4eE1EZ3pNVGN3TXpZek9EQTBOaTlOUmxKSlMwOVlXRmhZV0ZoZlRFMWZNekF3ZURNd01DNXFjR2N8Y2U2NjkwNjgwYjFmYTUxMTU5NzIyMjQzOTJmYjU2OTdmMmI4OGRlZTIxNmM4YjExZTNkODdkMWYyNTdmNDEzMg
515440 Non-Mounted Bearings 

IKO IKO

LME254058NUUOP

Description

LME254058NUUOP LINEAR BUSHING

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

LME254058NUUOP

BDI #
515440

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.084
EAN
4549557038808
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LME254058NUUOP
Weight / LBS
0.399
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh