EWELLIX
EWELLIX
LVCR 20 D-2LS
EWELLIX EWELLIX
Description
LVCR 20 D-2LS LINEAR BALL BEARING ; WITH RIGID LBCR BEARING
Flanged Bearing; Closed Housing; Standard Series ISO 3; 20MM Shaft Diameter; Without Seal; Single; 60MM Length; 28MM Width; 45MM Height; N Danger Class
Part #
LVCR 20 D-2LS
BDI #
21769045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/LVCR-20-D-2LS/p/21769045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.327
EAN
7333314231093
Product Group - BDI
L00124
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2298691
Manufacturer Internal Number
M/2298691
Weight / LBS
0.72091
Product Detail
Flanged Bearing
Product Specification
Closed Housing; Standard Series ISO 3; 20MM Shaft Diameter; Without Seal; Single; 60MM Length; 28MM Width; 45MM Height; N Danger Class
Long Description
Flanged Bearing; Closed Housing; Standard Series ISO 3; 20MM Shaft Diameter; Without Seal; Single; 60MM Length; 28MM Width; 45MM Height; N Danger Class