

NIPPON LINEAR
NIPPON LINEAR
SMSK50UU-SC
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SMSK50UU-SC
Flange Block Bearing; 50MM Bore; 80MM Outside Diameter; 100MM Length; 78MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating
制造商部件号
SMSK50UU-SC
BDI部件号
25179146
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/SMSK50UU-SC/p/25179146
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
重量/磅
4.40925
产品明细
Flange Block Bearing
产品规格
50MM Bore; 80MM Outside Diameter; 100MM Length; 78MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating
详细描述
Flange Block Bearing; 50MM Bore; 80MM Outside Diameter; 100MM Length; 78MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating