EWELLIX
EWELLIX
LLRHC 35A-T1-P5
EWELLIX EWELLIX
Description
LLRHC 35A-T1-P5 LINEAR CARRIAGE ; FLANGE NORMAL
Linear Profile Rail Carriage; 35 Size; 110.5MM Overall Length; 100MM Overall Width; 34MM Rail Width; Normal Flange; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail
Part #
LLRHC 35A-T1-P5
BDI #
1240812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LLRHC-35A-T1-P5/p/1240812
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.6
EAN
7333314314802
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.90.00
Noun
Carriage
Keyword String
Profile Rail Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2241131
Manufacturer Internal Number
M/2241131
Weight / LBS
3.5274
Product Detail
Linear Profile Rail Carriage
Product Specification
35 Size; 110.5MM Overall Length; 100MM Overall Width; 34MM Rail Width; Normal Flange; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail
Long Description
Linear Profile Rail Carriage; 35 Size; 110.5MM Overall Length; 100MM Overall Width; 34MM Rail Width; Normal Flange; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail