EWELLIX
EWELLIX
LLRHC 35LR-T1-P5
EWELLIX EWELLIX
描述
EWELLIX LLRHC 35LR-T1-P5
Linear Profile Rail Carriage; 35 Size; 139MM Overall Length; 70MM Overall Width; 34MM Rail Width; Slim-Line Long High Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail
制造商部件号
LLRHC 35LR-T1-P5
BDI部件号
1240817
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/LLRHC-35LR-T1-P5/p/1240817
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314314840
重量 / Kilogram
2.1
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail Linear
制造商货号
2241353
制造商内部编号
M/2241353
重量/磅
4.62971
产品明细
Linear Profile Rail Carriage
产品规格
35 Size; 139MM Overall Length; 70MM Overall Width; 34MM Rail Width; Slim-Line Long High Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail
详细描述
Linear Profile Rail Carriage; 35 Size; 139MM Overall Length; 70MM Overall Width; 34MM Rail Width; Slim-Line Long High Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail