

EWELLIX
EWELLIX
LLSHC 09 TAR T0 P5 ZRC
EWELLIX EWELLIX
描述
EWELLIX LLSHC 09 TAR T0 P5 ZRC
Linear Profile Rail Carriage; 9 Size; 31MM Overall Length; 20MM Overall Width; Standard Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail
制造商部件号
LLSHC 09 TAR T0 P5 ZRC
BDI部件号
26024212
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/LLSHC-09-TAR-T0-P5-ZRC/p/26024212
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 4 |
BDI- 匈牙利 | 4 |
BDI- 罗马尼亚 | 4 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.04
Product Group - BDI
L00280
名称
Carriage
关键字串
Profile Rail Linear
制造商货号
P150098
制造商内部编号
M/P150098
重量/磅
0.0463
产品明细
Linear Profile Rail Carriage
产品规格
9 Size; 31MM Overall Length; 20MM Overall Width; Standard Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail
详细描述
Linear Profile Rail Carriage; 9 Size; 31MM Overall Length; 20MM Overall Width; Standard Carriage; Precision Grade; Preload; Lubrication/Lube Block; For LLS Profile Rail