Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P06C https://www.bdiexpress.com/medias/INDPABPBXXXX-LNR-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MjF8aW1hZ2UvanBlZ3xhRGs1TDJoaVpDODVPRE0wTlRjd05UYzVPVGs0TDBsT1JGQkJRbEJDV0ZoWVdGOU1UbEpmVUY4ek1EQjRNekF3TG1wd1p3fDlhZmUyMjMxOTRjNDgwZjAyMThiMDI2NWEyNjRlZjA0ZTlmNDViNGQzNDFiMGYzYzk0ODYxNjhiNjUxZmFhMDQ
21453601 Pillow Blocks 

PBC LINEAR PBC LINEAR

P06C

Description

P06C CLOSED LINEAR PILLOW BLOCK ; 3/8 IN ID X 1.75 W X 1.31 IN L X .93 H

Bearing, Plain; 3/8" Bore; 1/2" Base to Center Height; 1.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 7/8" Length Thru Bore; 5/32" Mounting Hole Diameter; Relubricatable; FLC06; None; Non-Adjustable

Part #

P06C

BDI #
21453601

Details

125.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 125.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.06
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FLC06
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID | PTFE Coated
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.pbclinear.com
Weight / LBS
0.129
Long Description
Bearing, Plain; 3/8" Bore; 1/2" Base to Center Height; 1.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 7/8" Length Thru Bore; 5/32" Mounting Hole Diameter; Relubricatable; FLC06; None; Non-Adjustable
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Base to Center Height
0.5 Inch | 12.7 Millimeter
Nominal Bolt Center Across Shaft
1.4 Inch | 35.6 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Mounting Hole Diameter
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh