Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg LRSD-30
24990330 Linear Bearings 

W. M. BERG W. M. BERG

LRSD-30

Description

LRSD-30 PRECISION ROLLER SLIDE

Linear Crossed Roller Slide; 3" Travel; 4" Length; 0.62" Width; 3-1/2" Pitch; Aluminum Black Anodized Material

Part #

LRSD-30

BDI #
24990330

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.01
EAN
0698210556839
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Slide
Keyword String
Linear
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Linear Crossed Roller Slide
Product Specification
3" Travel; 4" Length; 0.62" Width; 3.5" Pitch; Aluminum Black Anodized Material
Long Description
Linear Crossed Roller Slide; 3" Travel; 4" Length; 0.62" Width; 3-1/2" Pitch; Aluminum Black Anodized Material