Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C2040VRP-R4L https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-SC-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDN8aW1hZ2UvanBlZ3xhRFZsTDJnd055OHhNRFU0TnpBM01EY3lOakUzTkM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5VFExOURUbFpTWHpNd01IZ3pNREF1YW5CbnxkOGE4OWJjY2U0MjU5MTIzNDBlNTUxZjJjOTVkZWNmMjFlNDNiMDJhMWU2M2JhMjZjMTM4ZmMxNGY3ZjViNjg1
22377367 Linear Motion Products 

TSUBAKI TSUBAKI

C2040VRP-R4L

Description

C2040VRP-R4L CHAIN GUIDE RAIL ; MTO 4 METERS LONG

Guide Rail; 2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum

Part #

C2040VRPR4L

BDI #
22377367

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
10.42
EAN
0097039467393
Product Group - BDI
M00134
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Manufacturer URL
Product Detail
Guide Rail
Product Specification
2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum
Long Description
Guide Rail; 2.48" Width; 2.6" Height; 13.12' Standard Length; Aluminum