对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

https://www.bdiexpress.com/cn/zh/_ui/desktop/green/images/missing-product-300x300-zh.jpg SHS55LC2QZSS+5280L(2280L+3000L)
23942016 直线运功产品 

THK THK

SHS55LC2QZSS+5280L(2280L+3000L)

描述

THK SHS55LC2QZSS+5280L(2280L+3000L) ; 精机产品/导轨

制造商部件号

SHS55LC2QZSS+5280L(2280L+3000L)

BDI部件号
23942016

详情

33289.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥33,289.00 / 套 BDIExpress
订购量

库存

BDI-中国: 2

全球库存

品牌
THK
制造商名称
THK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00280