BDI APPROVED BEARING
BDI APPROVED BEARING
TKVD20-G3-HJ 300MM 30.0MM/5XM5/30.0MM
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING TKVD20-G3-HJ 300MM 30.0MM/5XM5/30.0MM
制造商部件号
TKVD20-G3-HJ 300MM 30.0MM/5XM5/30.0MM
BDI部件号
28592144
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/TKVD20-G3-HJ-300MM-30-0MM-5XM5-30-0MM/p/28592144
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
