WARNER ELECTRIC
WARNER ELECTRIC
D315-27-001
WARNER ELECTRIC WARNER ELECTRIC
Description
D315-27-001 ; DCB5 CCW 24VDC AO AB
Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Hub Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Part #
D315-27-001
BDI #
302012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/D315-27-001/p/302012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.8
EAN
0883680049725
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Starting | Stopping
Actuation/Return
Solenoid
Product Series
DCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
74Ohm
Maximum RPM
750
Number of Friction Discs
0
Application
Industrial | Business or Office Machine Market
Inch - Metric
Metric
Other Features
Adjustable Output Stop | Anti-Back | Anti-Overrun
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
D315-27-001
Weight / LBS
1.75
Long Description
Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Hub Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh