https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhRGMwTDJnd1ppOHhNRFkyT1RrMU9UUXhNemM1TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDk1MDlhMTU2ZDFmMTZmMzZkYmEyMTI5NTljMGIyMDBjYzcyYTZjMzMwZGI0M2NhYmM2OTQxYTYxZTAyM2E5ODg
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhRGMwTDJnd1ppOHhNRFkyT1RrMU9UUXhNemM1TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDk1MDlhMTU2ZDFmMTZmMzZkYmEyMTI5NTljMGIyMDBjYzcyYTZjMzMwZGI0M2NhYmM2OTQxYTYxZTAyM2E5ODg
WARNER ELECTRIC
WARNER ELECTRIC
M705-20-017
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC M705-20-017
Electrical Clutch; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
制造商部件号
M705-20-017
BDI部件号
845823
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/%E7%94%B5%E5%8A%A8%E7%A6%BB%E5%90%88%E5%99%A8%E5%92%8C%E5%88%B6%E5%8A%A8%E5%99%A8/M705-20-017/p/845823
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.599
Product Group - BDI
C02104
产品名称
Clutch
启动
Electrical
钻孔断面
Straight | Finished
输入类型
Hollow Bore
输出方式
Hollow Bore
安装形式
Hub
额定电压:
24VDC
旋转方向
Counter Clockwise
限动环数量
1
扭矩
Static Torque 250Lb-in
产品类型
Wrap Spring
移动类型
Single Revolution | Indexing
启动/返回
Solenoid
产品系列
SP
壳体形状
Cylindrical
贯穿轴/端
Thru
电阻(欧姆)
74Ohm
最大RPM
750
应用
Paper Drives | Card Readers and Sorters | Copying Machines | Ribbon Drives | Material Handling Conveyors
英寸 - 公制
Metric
其它特点
High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
类别 - BDI
Clutches and Brakes
名称
Clutch
关键字串
Electrical
重量/磅
1.3
详细描述
Electrical Clutch; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
孔径
0.512 英寸 | 13 毫米

