

BDI APPROVED FASTNR
BDI APPROVED FASTNR
1/2-13 X 2-1/2 SHCS
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
1/2-13 X 2-1/2 SHCS ; SOCKET HEAD CAP SCREW
Cap Screw; Socket Head; 1/2"-13 Thread; 2-1/2" Length; Alloy Steel; Black Finish
Part #
1/2-13 X 2-1/2 SHCS
BDI #
21490883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/Nuts-Bolts-Screws/1-2-13-X-2-1-2-SHCS/p/21490883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Socket Head; 1/2"-13 Thread; 2-1/2" Length; Alloy Steel; Black Finish
Long Description
Cap Screw; Socket Head; 1/2"-13 Thread; 2-1/2" Length; Alloy Steel; Black Finish