KIMBALL MIDWEST
KIMBALL MIDWEST
450850
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 450850
M8 X 1.25 Thread; 50MM Length; Hex Head Cap Screw; Metric 8.8 Regular Pitch Coarse Thread Zinc Plated
制造商部件号
450850
BDI部件号
21441587
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/450850/p/21441587
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.59
Product Group - BDI
F00240
名称
Screw
关键字串
Cap
产品明细
Cap Screw
产品规格
M8 X 1.25 Thread; 50MM Length; Hex Head Cap Screw; Metric 8.8 Regular Pitch Coarse Thread Zinc Plated
详细描述
M8 X 1.25 Thread; 50MM Length; Hex Head Cap Screw; Metric 8.8 Regular Pitch Coarse Thread Zinc Plated