

CHINA DOMESTIC
CHINA DOMESTIC
ISO4762-M3X10-8.8-A2P
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC ISO4762-M3X10-8.8-A2P
Cap Screw; Hexagon Socket Head; M3 X 10 Thread; Steel; Grade 8.8
Part #
ISO4762-M3X10-8.8-A2P
BDI #
25100944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/Nuts-Bolts-Screws/ISO4762-M3X10-8-8-A2P/p/25100944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.80.55
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Hexagon Socket Head; M3 X 10 Thread; Steel; Grade 8.8
Long Description
Cap Screw; Hexagon Socket Head; M3 X 10 Thread; Steel; Grade 8.8