Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M12X1.75X50 HX HD CAPSCR 8.8
22277669 Nuts Bolts Screws 

DODGE DODGE

M12X1.75X50 HX HD CAPSCR 8.8

Description

M12X1.75X50 HX HD CAPSCR 8.8 ; POR NON RETURNABLE

Cap Screw; Hex Head; M12 X 1.75 MM X 120 MM Size; Grade 8.8; For Gear Reducer

Part #

M12X1.75X50 HX HD CAPSCR 8.8

BDI #
22277669

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.045
EAN
0782475292233
Product Group - BDI
M02234
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.26
Product Detail
Cap Screw
Product Specification
Hex Head; M12 X 1.75 MM X 120 MM Size; Grade 8.8
Long Description
Cap Screw; Hex Head; M12 X 1.75 MM X 120 MM Size; Grade 8.8; For Gear Reducer