PRECISION BRAND PROD
PRECISION BRAND PROD
16955
PRECISION BRAND PROD PRECISION BRAND PROD
Description
16955 ; POR 6 X 18 STEEL -15 THICKNESS
Shim Stock Kit; 18" Length; 6" Width; Steel Material; Contains 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.01", 0.012", 0.015", 0.02", 0.025" and 0.031" Thickness Shim Stock; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application
Part #
16955
BDI #
18245893
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/16955/p/18245893
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231402
Weight / Kilogram
0
EAN
0698158169559
Product Group - BDI
R00104
Noun
Kit
Keyword String
Shim Stock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
16AZ15
Weight / LBS
16955
Product Detail
Shim Stock Kit
Product Specification
18" Length; 6" Width; Steel Material
Long Description
Shim Stock Kit; 18" Length; 6" Width; Steel Material; Contains 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.01", 0.012", 0.015", 0.02", 0.025" and 0.031" Thickness Shim Stock; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

