LANTECH
LANTECH
30225172
LANTECH LANTECH
Description
30225172 COLLAR SHAFT ; 13MM DIA
Collar Shaft; 13MM Bore; 90MM Outside Diameter; 27MM Thick; 20MM Belt Width; M6 Set Screw; Zinc Plated
Part #
30225172
BDI #
25132389
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/30225172/p/25132389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
7318.19.00.00
Noun
Shaft
Keyword String
Collar
Manufacturer URL
https://www.lantech.com
Product Detail
Collar Shaft
Product Specification
13MM Bore; 90MM Outside Diameter; 27MM Thick; 20MM Belt Width; M6 Set Screw; Zinc Plated
Long Description
Collar Shaft; 13MM Bore; 90MM Outside Diameter; 27MM Thick; 20MM Belt Width; M6 Set Screw; Zinc Plated