IDEAL-TRIDON
IDEAL-TRIDON
420-5010
IDEAL-TRIDON IDEAL-TRIDON
Description
420-5010 HOSE CLAMP ; 5/8IN ID STEEL
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width; For General Purpose, Automotive, Hobbies, Industrial Application
Part #
420-5010
BDI #
21563305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/420-5010/p/21563305
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.02
EAN
0078575150109
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
420-5010
Weight / LBS
0.03
Product Detail
Hose Clamp
Product Specification
Carbon Steel Plated Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width; For General Purpose, Automotive, Hobbies, Industrial Application
Long Description
Hose Clamp; Carbon Steel Plated Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 1-1/16" Maximum Clamp Diameter; 1/2" Minimum Clamp Diameter; 5/8" Maximum Hose Inside Diameter; 3/8" Minimum Hose Inside Diameter; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width; For General Purpose, Automotive, Hobbies, Industrial Application
