https://www.bdiexpress.com/medias/INDXXXXXXXXX-21467169-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NzB8aW1hZ2UvanBlZ3xhREV6TDJoak15ODVPREkxTXpZM05Ea3dOVGt3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTnpFMk9WOHpNREI0TXpBd0xtcHdad3wxZDg2ZGI2YjZjZGM5ZTkxZTkxNjFiNDNkNjgwMmFkNmUwYjI4NmQ1NGVkNWZmMTAxMjViODg2MGIyNzdiZjYz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21467169-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NzB8aW1hZ2UvanBlZ3xhREV6TDJoak15ODVPREkxTXpZM05Ea3dOVGt3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEyTnpFMk9WOHpNREI0TXpBd0xtcHdad3wxZDg2ZGI2YjZjZGM5ZTkxZTkxNjFiNDNkNjgwMmFkNmUwYjI4NmQ1NGVkNWZmMTAxMjViODg2MGIyNzdiZjYz
AMERICAN RING & TOOL
AMERICAN RING & TOOL
5000-354
AMERICAN RING & TOOL AMERICAN RING & TOOL
描述
AMERICAN RING & TOOL 5000-354
Retaining Ring; 3.543" Dia X 3.755" Groove Dia X 0.12" Groove WD X 0.109" Ring Thickness; Internal; Lug
制造商部件号
5000-354
BDI部件号
21467188
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/5000-354/p/21467188
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
F00234
名称
Ring
关键字串
Retaining
重量/磅
0.072
产品明细
Retaining Ring
产品规格
Retaining Ring; 3.543" Dia X 3.755" Groove Dia X 0.12" Groove WD X 0.109" Ring Thickness; Internal; Lug
详细描述
Retaining Ring; 3.543" Dia X 3.755" Groove Dia X 0.12" Groove WD X 0.109" Ring Thickness; Internal; Lug
